- Non-regenerative thermal overload protection
- Grounding wire
- Pre-stripped pigtails
- Screw terminal connections on secondary
- Edwards 592 Class 2 Signaling Transformers are easy to install low voltage power sources for residential commercial and industrial uses.
- Mounts in a standard 1/2" (13mm) knockout or surface mounts using the provided foot mounts. These transformers are suitable for mounting in both plastic and metal back boxes. May also be used with the Cat. No. 593 transformer plate for enclosed mounting in a standard two gang outlet box.
- The 592 transformers are for commercial and residential use. The 24V 20VA secondary is ideal for applications requiring longer wire runs such as that needed in multiple family dwellings.
Edwards Signaling 592 Class 2 Transformer 120V AC Primary 8V AC
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 592 |
| Primary Voltage | 120V AC V |
| Secondary Voltage | 8V 10VA, 16V 10VA, 24V 20VA V |
| Description | Class 2 Transformer |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | CSA |