x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® EconoTemp™ Plus Thermocouple Instrument, 32322-K, Type K

Cooper-Atkins® EconoTemp™ Plus Thermocouple Instrument, 32322-K, Type K

Item #: WBB865815

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $253.95

Quantity

Customers Also Viewed

Cooper-Atkins® EconoTemp™ Plus Thermocouple Instrument, 32322-K, Type K

The EconoTemp 32311 thermocouple thermometer now with an expanded temperature range was designed primarily for the foodservice industry. The slim line design fits nicely in the palm of your hand and will provide a good ergonomic grip. The addition of the molded rubber boot provides impact and water resistance. Rubber boot also has molded tabs on the side to hold and store most needle probes. Micropower design provides 4500 hours battery life.

Features

  • Temperature Range: -40° to 1000°F / -40° to 538°C
  • Accuracy: ±1F° from -40° to 495°F, ±2F° remainder of range

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 32322-K
  • DESCRIPTION EconoTemp™ Plus Thermocouple Instrument
  • LENGTH INCHES 2-1/2 (6.35 cm)
  • WIDTH INCHES 1 (2.54 cm)
  • HEIGHT INCHES 6 3/4
  • CONSTRUCTION ABS plastic
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 1000
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 538
  • WEIGHT LBS. 0.375 (.17 kg)
  • LIMITED WARRANTY 5 Year
  • APPLICATIONS Food Service
  • AMBIENT OPERATING TEMP. RANGE 32° to 122°F / 0° to 50°C
  • APPROVALS OR CERTIFICATIONS CE, RoHS, NIST, WEEE
  • POWER/BATTERY TYPE & LIFE(HOURS) (3) AAA Alkaline, 1500 Hours Life
  • INCLUDES Shock Resistant ABS Housing, Probe Holder Built Into Rubber Boot And Lanyard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® EconoTemp™ Plus Thermocouple Instrument, 32322-K, Type K

Cooper-Atkins® EconoTemp™ Plus Thermocouple Instrument, 32322-K, Type K

Item #: WBB865815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant