SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Economy Tray Stand, Brown Straps, Wood, Dark Walnut Stain Finish, (4 Per Case)

Economy Tray Stand, Brown Straps, Wood, Dark Walnut Stain Finish, (4 Per Case)

Item #: WBB472366

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $338.95

Quantity

Customers Also Viewed

American Metalcraft WTSM38 - Tray Stand, 38" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM38 - Tray Stand, 38" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM31 - Tray Stand, 31" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM31 - Tray Stand, 31" High, Nylon Straps, Folding, Mahogany

Forbes 6266 - Flip-Up Handle for Forbes Room Service Table - Factory Fit Only, Black

Forbes 6266 - Flip-Up Handle for Forbes Room Service Table - Factory Fit Only, Black

Alegacy AL422GA - Half Size Chafer, Gold

Alegacy AL422GA - Half Size Chafer, Gold

Alegacy AL349A - 1/3X2 Size Chafer Plus (3) 1/9X4

Alegacy AL349A - 1/3X2 Size Chafer Plus (3) 1/9X4

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Economy Tray Stand, brown straps, wood, dark walnut stain finish, (4 per case)

Weights & Dimensions

  • Depth 17 IN (43.18 cm)
  • Width 19 IN (48.26 cm)
  • Height 30 IN (76.2 cm)

Product Details

  • Package Quantity 4
  • Brand Gaychrome
  • Material Wood
  • Manufacturers Part Number 1270
  • Color Family Dark wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Economy Tray Stand, Brown Straps, Wood, Dark Walnut Stain Finish, (4 Per Case)

Economy Tray Stand, Brown Straps, Wood, Dark Walnut Stain Finish, (4 Per Case)

Item #: WBB472366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant