Durable industrial grade polymer bins organize and store a variety of parts. Resistant to solvents, chemicals, grease and oil and are autoclaveable up to 250°F. Bins stack up to four high, or nest to save space. Can be offset stacked for parts picking. Large label area allows for quick identification. Reinforced side ribs prevent spreading under heavy loads.
Akro-Mils® Akro-Bin® Plastic Economy Bin, 17-7/8"L x 8-3/8" W x 7"H, Black - Pkg Qty 8
|
Questions & Answers (0)
Product Description
PRICE
$138.00 Sold in packages of 8 / $17.25 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 8-3/8 in |
| Height | 7 in |
| Size (L x W x H) | 17-7/8 x 8-3/8 x 7 in |
| Inside Length | 14-4/5 in |
| Inside Width | 5-1/2 in |
| Inside Height | 6-9/10 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Black |
| Material | Plastic |
| Package Quantity | 8 |
| Manufacturers Part Number | 30778--BLACK |
| Stack and/or Nest | Stack & Nest |
| Brand | Akro-Mils |