Economy Removable Top I. V. Pole, Silver Vein, 2 Hook, 40" - 82" Height
Removable hooks on this economy 2 or 4 hook IV pole (in chrome or silver vein) by Drive Medical speak to its versatility. With easy push-pin release, it converts between a 2-hook and 4-hook top. (Product is available in 2-hook and 4-hook form.) Chrome-plated steel with weighted base provides strength and durability, while, most importantly, reducing the risk of tipping. A locking collar allows for simple height adjustment to the stem and four rubber wheels ensure smooth transportation and maneuverability.
Drive Medical 13033SV Economy Removable Top IV Pole, Silver Vein, 2 Hook, 40"- 82" Height
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40 - 82 in |
Product Details
| Assembly Required | Yes |
| Style | Twist Lock |
| Type | IV Stands |
| Number of Hooks | 2 |
| Material | Chrome |
| Description | Economy IV Pole |
| Color | Silver |
| Manufacturers Part Number | 13033SV |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |