This Oxygen Cylinder Rack from Drive Medical is a perfect economical choice for storing multiple oxygen cylinders in the home. This rack securely holds 6 oxygen cylinders. Chrome finish. For use with 6 C, D, or E Cylinders.
Drive Medical 18114 Economy Oxygen Rack, Holds 6 C, D, or E Cylinders
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$64.95was $67.95
Save $3.00 (4%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 10-1/4 in |
| Height | 8-1/2 in |
| Weight | 3 lbs |
| Size | 6 Cylinders |
Product Details
| Type | Oxygen Carriers, Carts & Racks |
| Description | Oxygen Economy Cylinder Rack |
| Color | Chrome |
| Manufacturers Part Number | 18114 |
| For Use With | (6) C, D, or E Cylinders |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |