Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



The Kennedy Group

Model # :WBB1866516

MPN #: ESTB2

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 500

Product Description
The Container Placard is a permanent label holder that allows for easy application and removal of single-use labels with no sticky residue or messy overlapping, keeping containers neat and clean. Great product for automotive and distribution industries with long-term indoor durability.

Features:
  • Easy removal and replacement of labels
  • Adheres to wide range of surfaces and temperature
  • Can be customized to virtually any shape, size and color
  • Accepts most standard permanent labels
  • Offers long-term indoor durability
  • Limited outdoor durability
  • Limited washing capabilities
  • Broad service temperature range
Benefits:
  • Proprietary Hold & Release™ technology
  • Increased productivity and cost savings - No scraping containers
  • Organization - Neat and clean containers
  • Security - The Kennedy Group guarantees that the Placard will perform

Also available as a 1,000 label per roll. Please call for a quote.

PRICE
$1,500.00  Sold in packages of 500 / $3.00 ea

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width4-1/2 in
Weight2 lbs

Product Details

StyleBlank Label Holder
TypeEconomy
Material2 Mil White Polyfilm With A Proprietary Release Surface
Package Quantity500
ColorWhite
Manufacturers Part NumberESTB2
Accessory TypeLabel and Holder
For Use WithLong-Long Indoor, Limited Outdoor and Washing
BrandThe Kennedy Group