Take 15% off your entire order!

Offer applied at checkout

RWM Casters Economy 53 Series 8" Cast Iron Wheel Rigid Caster - E53-CIR-0825-R

Shown with Black Wheel

RWM Casters Economy 53 Series 8" Cast Iron Wheel Rigid Caster - E53-CIR-0825-R

Item #: WBB1102990

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$186.17 up to 19% OFF

Price: $149.95

Quantity

Customers Also Viewed

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters Economy 53 Series 6" Rubber on Iron Wheel Swivel Caster - E53-RIR-0625-S

RWM Casters Economy 53 Series 6" Rubber on Iron Wheel Swivel Caster - E53-RIR-0625-S

RWM Casters Economy 53 Series 6" Rubber on Iron Wheel Rigid Caster - E53-RIR-0625-R

RWM Casters Economy 53 Series 6" Rubber on Iron Wheel Rigid Caster - E53-RIR-0625-R

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

RWM Casters Economy 53 Series 8" Cast Iron Wheel - Rigid Caster

RWM Caster's Economy 53 Series is an economical version of our 53 Series for heavy duty industrial caster applications such as conveyor and dragline operations.

Weights & Dimensions

  • Wheel Diameter 8 IN (20.32 cm)
  • Width 2-1/2 IN (6.35 cm)
  • Wheel Diameter Range 7 to 8 IN
  • Bolt Spacing 2-7/16 x 4-15/16 IN
  • Plate Size 6-1/2 x 4-1/2 IN
  • Height 10-1/8 IN (25.72 cm)
  • Weight Capacity 1800 LBS (818.18 kg)
  • Mounting Bolt Hole Diameter 1/2 IN
  • Weight 19.7 LBS (8.95 kg)
  • Plate Length Range 6.4 to 7 IN
  • Plate Width Range 4.1 to 4.5 IN

Product Details

  • Caster Index Rigid Plate Casters
  • Assembly Required Assembled
  • Wheel Material Cast Iron
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Roller Straight
  • Series Economy 53
  • Warranty 1 YR
  • Manufacturers Part Number E53-CIR-0825-R
  • Caster Type Rigid
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters Economy 53 Series 8" Cast Iron Wheel Rigid Caster - E53-CIR-0825-R

RWM Casters Economy 53 Series 8" Cast Iron Wheel Rigid Caster - E53-CIR-0825-R

Item #: WBB1102990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant