x

Take 15% off your entire order!

Offer applied at checkout

Econoco, Vertical Top Load Sign Holder, HPCT811VTP, 8-1/2"W x 11"H, Clear Acrylic - Pkg Qty 24

Econoco, Vertical Top Load Sign Holder, HPCT811VTP, 8-1/2"W x 11"H, Clear Acrylic - Pkg Qty 24

Item #: WBB1170061

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$15.75 ea.

Price: $378.00 / Pkg of 24

Quantity

Customers Also Viewed

Econoco, Vertical Top Load Sign Holder, HPCT811VTP, 8-1/2"W x 11"H, Clear Acrylic

Features:
  • Our HP line of impact-resistant displays uses a unique multi-polymer material that will reduce losses due to damage while maintaining its acrylic-like color and clarity whenever usable
  • HP will provide both low cost and long life to any display program

  • MANUFACTURERS PART NUMBER HPCT811VTP
  • UNITS IN PACKAGE 24
  • LINE Counter Top
  • PACKAGE QUANTITY 24
  • HEIGHT INCHES 11 (27.94 cm)
  • BRAND Econoco
  • COLOR Clear
  • DESCRIPTION 8-1/2"W x 11"H Acrylic Vertical Top Load
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $7.85 ea. with this comparable product

Econoco, Horizontal Top Load Sign Holder, HPCT57HTP, 7"W x 5-1/2"H, Clear Acrylic - Pkg Qty 24

Item #: B1170059

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$189.60

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Econoco, Vertical Top Load Sign Holder, HPCT811VTP, 8-1/2"W x 11"H, Clear Acrylic - Pkg Qty 24

Econoco, Vertical Top Load Sign Holder, HPCT811VTP, 8-1/2"W x 11"H, Clear Acrylic - Pkg Qty 24

Item #: WBB1170061

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant