+

Frequently Purchased Together
$399.70 up to 23% OFF
Price: $305.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Koala Kare® ECO Chair™ High Chair, Black, Assembled, 1-Pack
A truly "green" high chair manufactured from 100% post-consumer plastic. Available in three desirable colors to match decors. Smooth surfaces allow for quick and simple cleaning. Table height chair allows a seated child to eat at a standard restaurant table without the need for a tray. Chairs stack neatly for optimal storage. Meets the ASTM F404-18 High Chair Standard.
KB833 is available assembled and unassembled (-KD).
Unit Dimensions: 16-1/2" W x 30-1/4" H x 23-1/4" D (419 x 768 x 591 mm)
A truly "green" high chair manufactured from 100% post-consumer plastic. Available in three desirable colors to match decors. Smooth surfaces allow for quick and simple cleaning. Table height chair allows a seated child to eat at a standard restaurant table without the need for a tray. Chairs stack neatly for optimal storage. Meets the ASTM F404-18 High Chair Standard.
KB833 is available assembled and unassembled (-KD).
Unit Dimensions: 16-1/2" W x 30-1/4" H x 23-1/4" D (419 x 768 x 591 mm)
Weights & Dimensions
- Depth 23-1/2 IN (59.69 cm)
- Width 17-1/4 IN (43.82 cm)
- Height 29-1/2 IN (74.93 cm)
Product Details
- Assembly Required Assembled
- Description ECO Chair High Chair
- Type High Chair
- Frame Color Family Black
- Package Quantity 1
- Brand Koala Kare
- Material Recycled Plastic
- Manufacturers Part Number KB833-02
- Color Family Black
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Koala Kare® ECO Chair™ High Chair, Black, Assembled, 1-Pack
$305.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories