✓ Automatic safety latch for safe-minded ease of use
✓ 360 swivel caster rotation for easy maneuvering
✓ 600 lb. weight capacity
The Global Industrial Easy-Lift Desk-Mover quickly moves individual wood or steel double pedestal desks without removing contents or drawers. Essential in any commercial office space or warehouse with freestanding pedestal desks or similar work tables. Positive safety latch automatically locks in the raised position. Heavy duty 2" rubber wheel swivel casters rotate 360 degrees for easy maneuvering. 32"W x 22"D overall. 9-3/4" raised height and 5-1/2" lowered height. Removable handle and tubular lift frame assembly is completely coated with a non-marring material. Chip-resistant blue finish.
Global Industrial
Model # :WB268602
Global Industrial™ Easy Lift Desk Mover 600 Lb. Capacity
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$329.95was $479.95
Save $150.00 (31%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 32 in |
| Lowered Height | 5-1/2 in |
| Raised Height | 9-3/4 in |
| Weight Capacity | 600 lbs |
| Weight | 39 lbs |
| Wheel Diameter | 2 in |
Product Details
| Assembly Required | No |
| Type | Desk Lifts & Mover Dolly |
| Color | Blue |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Material | Steel |
| Manufacturers Part Number | 268602 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |