Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters

Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters

Item #: WB585421

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $582.00

Quantity

Customers Also Viewed

EASY ADJUST BOLTLESS SHELF TRUCK

Easy access to items from all sides. Super strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14-gauge uprights. Rugged 5/8" thick particle board shelves are supported by steel beams that "quick adjust" on 1-1/2" increments. Strong 14-gauge angle iron dolly base. Durable baked enamel finish. 1200 lb. capacity and roll smoothly on 2 swivel, 2 rigid casters. Easy assembly.

Weights & Dimensions

  • Wheel Diameter 8 in (20.32 cm)
  • Width 24 in (60.96 cm)
  • Length 36 in (91.44 cm)
  • Shelf Spacing 1-1/2 in (3.81 cm)
  • Height 68 in (172.72 cm)
  • Weight Capacity 1200 lbs (545.45 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 5
  • Shelf Type Wood
  • Brand Global Industrial
  • Warranty 1 yr
  • Material Steel
  • Shelf Material Particle Board
  • Color Family Gray
  • Wheel Type Full Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters

Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters

Item #: WB585421

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 36x24 W/ Wood Shelves, Pneumatic Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant