Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters

Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters

Item #: WB330432

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Wood
  • Laminated Wood

Laminated Wood

Price: $625.00

Quantity

Customers Also Viewed

EASY ADJUST BOLTLESS SHELF TRUCK

Easy access to items from all sides. Super strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14-gauge uprights. Attractive, bright, easy to clean melamine laminated 1/2" thick particle board shelves are supported by steel beams that "quick adjust" on 1-1/2" increments. Strong 14-gauge angle iron dolly base. Durable baked enamel finish. 1200 lb. capacity and roll smoothly on 2 swivel, 2 rigid casters. Easy assembly.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 68 (172.72 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • CONSTRUCTION 12-Gauge Powder Coated Steel
  • LIMITED WARRANTY 1 Year
  • SHELF CONSTRUCTION Laminate
  • SHELF QUANTITY 5
  • SHELF SPACING INCHES 1-1/2 (3.81 cm)
  • SHELF TYPE Laminated Wood
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
  • WHEEL TYPE Rubber
  • BRAND Global Industrial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters

Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters

Item #: WB330432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Global Industrial™ Easy Adjust Boltless 5 Shelf Truck 60x24 W/ Laminate Shelves, Rubber Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant