Easy access to items from all sides. Super strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14-gauge uprights. Attractive, bright, easy to clean melamine laminated 1/2" thick particle board shelves are supported by steel beams that "quick adjust" on 1-1/2" increments. Strong 14-gauge angle iron dolly base. Durable baked enamel finish. 1200 lb. capacity and roll smoothly on 2 swivel, 2 rigid casters. Easy assembly & easily adjustable.
Note: Comes with 30"W x 24"D melamine laminated decking. Requires two pieces for each full-width level.
Global Industrial
Model # :WB330430
Global Industrial Boltless Shelf Truck w/4 Shelves & Pneumatic Casters, 60"Lx24"Wx68"H,Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 68 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
| Shelf Spacing | 1-1/2 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Wheel Material | Pneumatic |
| Type | Boltless Shelf Truck |
| Shelf Type | Flat Solid Wood |
| Color | Gray |
| Wheel Type | Pneumatic, 2 Rigid, 2 Swivel |
| Style | Four-Side Access |
| Side Panels | Open |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | 330430 |
| Shelf Material | Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |