x

Take 15% off your entire order!

Offer applied at checkout

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Item #: WBB0003281

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $477.95

Quantity

Customers Also Viewed

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

High-density polyethylene bulk trucks are a durable, sanitary alternative to stainless steel or wood trucks. TECHSTAR Easy Access Starcarts™ resist moisture, most chemicals and solvents. Will not rust, dent, crack, splinter, or corrode. Ergonomic design features sidewall cutouts that give you easy access to stored contents and reduces stress on lower back. Rolls on 4" casters (2 swivel, 2 rigid) that are attached to the 3/4" treated plywood base.

  • LENGTH INCHES 46
  • WIDTH INCHES 31
  • HEIGHT INCHES 39
  • CAPACITY CUBIC FEET 21
  • CAPACITY LBS 900
  • COLOR FINISH Blue
  • BASE MATERIAL Plywood
  • CASTERS 5" Corner
  • CONSTRUCTION LLDPE
  • FRAME No
  • MANUFACTURERS PART NUMBER 165B
  • OUTSIDE HEIGHT INCHES 39
  • BRAND Techstar
  • OUTSIDE WIDTH INCHES 31
  • OUTSIDE LENGTH INCHES 46
  • CAPACITY BUSHELS 18
  • Avenue Cross Reference 4737118
  • INSIDE WIDTH INCHES 27
  • INSIDE LENGTH INCHES 41
  • INSIDE HEIGHT INCHES 32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Item #: WBB0003281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant