Take 15% off your entire order!

Offer applied at checkout

Easel Backs, 12", Pack of 50

Easel Backs, 12", Pack of 50

Item #: WBB779310

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Quantity

Customers Also Viewed

Panel Joiner Corner Fits 1/8" to 3/16"

Panel Joiner Corner Fits 1/8" to 3/16"

Easel Backs, 7", Pack of 50

Easel Backs, 7", Pack of 50

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Stand With 3"H x 6"D Base

Stand With 3"H x 6"D Base

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Easel Backs, 12", Pack of 50

Thick cardboard easels are snow white with peel and stick adhesive backing. 50 Pack.

Weights & Dimensions

  • Depth 3 IN (7.62 cm)
  • Length 12 IN (30.48 cm)
  • Height Variable Height IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Easel
  • Displays Banner / Poster
  • Package Quantity 1
  • Brand SpeedPress
  • Material Cardboard
  • Warranty 30 Day
  • Style Static
  • Manufacturers Part Number 220j23k2
  • Power Center N
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KHunton

    Date: April 23, 2019

    Good for the Money
    Your review:
    Easy to use. Looks good and are sturdy. Good buy for the money.
Product Q & A

There are no questions for this product.

Save $12.00 with this comparable product

Easel Backs, 7", Pack of 50

Item #: B779300

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$49.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Easel Backs, 12", Pack of 50

Easel Backs, 12", Pack of 50

Item #: WBB779310

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant