+

Price: $22.50
Quantity Discount
- Buy 1-3 $22.50 ea.
- Buy 4-11 $21.75 ea.
- Buy 12+ $21.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SIZE 2 EAGLE SQUARE POINT SHOVEL 44" LONG HA
Weights & Dimensions
- Blade Width 9 IN (22.86 cm)
- Handle Length 46 IN (116.84 cm)
- Blade Length 10-1/2 IN (26.67 cm)
- Weight 4 LBS (1.82 kg)
Product Details
- Handle Material Wood
- Blade Type Open-Back
- Blade Material Steel
- Handle Type Straight
- Blade Tip Shape Square Point
- Type Shovel
- Brand Jackson
- Blade Number #2
- Style Square Point
- Manufacturers Part Number 1554500
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Jackson® Professional 1554500 Eagle 9"Square Point Open Back Digging Shovel
$22.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories