Eagle Modular Quik-Assembly Poly Acid & Corrosive Cabinet with Manual Close - 44 Gallon
This Eagle Modular Quik-Assembly 44 Gallon Poly Acid & Corrosive Cabinet has four doors that are manual-closing with eight poly shelves. The 44 gallon can be linked and stacked to create additional vertical or horizontal units (modular linkage brackets included). Made of 100% HDPE construction. Assembles in minutes. Blue finish.
Eagle 48 Gallon Poly Acid Corrosive Cabinet, Manual Close, 2 Door, 36"W x 22"D x 72"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,985.00
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 22 in |
| Height | 72 in |
| Weight | 180 lbs |
Product Details
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 38 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Blue |
| Door Type | Manual Close |
| Style | Standard |
| Capacity | 48 gal |
| Number of Doors | 4 |
| Number of Shelves | 8 |
| Material | Polyethylene |
| Construction Type | Unassembled |
| Manufacturers Part Number | M48CRA |
| Number of Fixed Shelves | 4 |
| Base Type | Frame |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |