Eagle Modular Quik-Assembly Poly Acid & Corrosive Cabinet with Manual Close - 4 Gallon
This Eagle Modular Quik-Assembly 4 gallon Poly Acid & Corrosive Cabinet has one door that is manual-closing with two poly shelves. The 4 gallon is a stand alone unit. Made of 100% HDPE construction. Assembles in minutes. Blue finish.
Eagle 4 Gallon Poly Acid Corrosive Cabinet, Manual Close, 1 Door, 18"W x 18"D x 22"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$889.00
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 22 in |
| Weight | 32 lbs |
Product Details
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 38 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Blue |
| Door Type | Manual Close |
| Style | Standard |
| Capacity | 4 gal |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Polyethylene |
| Construction Type | Unassembled |
| Manufacturers Part Number | M04CRA |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |