This Eagle Modular Quik-Assembly 24 gallon Poly Acid & Corrosive Cabinet has two doors that are manual-closing with four poly shelves. The 24 gallon can be linked and stacked to create additional vertical or horizontal units (modular linkage brackets included). Made of 100% HDPE construction. Assembles in minutes. Blue finish.
Eagle 24 Gallon Acid Corrosive Cabinet, Manual Close, 2 Door, 36"W x 22"D x 36"H, Blue
|
Questions & Answers (0)
Product Description
PRICE
$1,939.00
1
1
Ships in 25 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 22 in |
| Height | 36 in |
| Weight | 90 lbs |
Product Details
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 38 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Blue |
| Door Type | Manual Close |
| Style | Standard |
| Capacity | 24 gal |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Polyethylene |
| Construction Type | Unassembled |
| Manufacturers Part Number | M24CRA |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |