Take 15% off your entire order!

Offer applied at checkout

+

Eagle Pesticide Safety Drum Cabinet with Manual Close - 55 Gallon

Eagle Pesticide Safety Drum Cabinet with Manual Close - 55 Gallon

Item #: WBB214626

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Eagle Pesticide Safety Drum Cabinet with Manual Close - 55 Gallon
  • Global Industrial™ Carbon Steel Drum 55 Gallon Closed Head

    $347.95

  • Global Industrial™ Carbon Steel Drum 30 Gallon Closed Head

    $241.95

  • Global Industrial™ Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels

    $323.95

Price: $3,987.00

Quantity

Customers Also Viewed

Eagle Pesticide Safety Cabinet with Manual Close - 60 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 60 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 30 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 30 Gallon

Eagle Pesticide Safety Cabinet with Self Close - 12 Gallon

Eagle Pesticide Safety Cabinet with Self Close - 12 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 12 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 12 Gallon

Eagle Pesticide Safety Cabinet with Self Close - 60 Gallon

Eagle Pesticide Safety Cabinet with Self Close - 60 Gallon

Global Industrial™ Pesticide Storage Cabinet - 45 Gallon - Manual Close 43"W x 18"D x 65"H

Global Industrial™ Pesticide Storage Cabinet - 45 Gallon - Manual Close 43"W x 18"D x 65"H

Global Industrial™ Pesticide Storage Cabinet - 30 Gallon - Manual Close 43"W x 18"D x 44"H

Global Industrial™ Pesticide Storage Cabinet - 30 Gallon - Manual Close 43"W x 18"D x 44"H

4 Gallon, Bench Poison Cabinet, 16-3/4"W x 15-3/4"D x 21-1/4"H

4 Gallon, Bench Poison Cabinet, 16-3/4"W x 15-3/4"D x 21-1/4"H

Eagle's 55 Gallon, manual close, Pesticide Vertical Drum Storage Safety Cabinet, can safely contain a 55-gallon drum and provides needed protection for companies who specialize in lawn care, golf course management, agricultural interests or who handle and store pesticides and poisons. The cabinet features a convenient half shelf for additional storage space for accessories or containers and drum supports to keep drums elevated off cabinet sump. Constructed of 18-gauge (1 mm) steel, the sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with trilingual warning label, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Manual Close (180° opening)
  • Internal Dimensions: 30.75"W x 30.34"D x 60.5"H

Weights & Dimensions

  • Depth 34 in (86.36 cm)
  • Width 34 in (86.36 cm)
  • Height 65 in (165.1 cm)
  • Gauge 18 ga
  • Weight 283 lbs (128.64 kg)

Product Details

  • Number of Adjustable Shelves 1
  • Number of Shelves 1
  • Handle Type Recessed
  • Capacity (1) 55 Gallon Drum
  • Construction Type Assembled
  • Lock Type Keyed Alike
  • Number of Doors 2
  • Type Pesticide
  • Brand Eagle Mfg
  • Door Type Manual Close
  • Material Steel
  • Style Standard
  • Manufacturers Part Number PEST26X
  • Shelf Capacity 350 lbs (159.09 kg)
  • Color Green

Warranty

  • Warranty 10 yr

Compliance & Certifications

  • Certifications NFPA 30, OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Pesticide Safety Drum Cabinet with Manual Close - 55 Gallon

Eagle Pesticide Safety Drum Cabinet with Manual Close - 55 Gallon

Item #: WBB214626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle Pesticide Safety Drum Cabinet with Manual Close - 55 Gallon
    Eagle Pesticide Safety Drum Cabinet with Manual Close - 55 Gallon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant