Take 15% off your entire order!

Offer applied at checkout

Eagle Pesticide Safety Cabinet with Manual Close - 12 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 12 Gallon

Item #: WBB214625

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,569.00

Quantity

Customers Also Viewed

Eagle Pesticide Safety Cabinet with Self Close - 12 Gallon

Eagle Pesticide Safety Cabinet with Self Close - 12 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 30 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 30 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 60 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 60 Gallon

Eagle Pesticide Safety Cabinet with Self Close - 60 Gallon

Eagle Pesticide Safety Cabinet with Self Close - 60 Gallon

Global Industrial™ Pesticide Storage Cabinet - 45 Gallon - Manual Close 43"W x 18"D x 65"H

Global Industrial™ Pesticide Storage Cabinet - 45 Gallon - Manual Close 43"W x 18"D x 65"H

Global Industrial™ Pesticide Storage Cabinet - 30 Gallon - Manual Close 43"W x 18"D x 44"H

Global Industrial™ Pesticide Storage Cabinet - 30 Gallon - Manual Close 43"W x 18"D x 44"H

4 Gallon, Bench Poison Cabinet, 16-3/4"W x 15-3/4"D x 21-1/4"H

4 Gallon, Bench Poison Cabinet, 16-3/4"W x 15-3/4"D x 21-1/4"H

Eagle's 12 Gallon, manual close, Space Saver Pesticide Safety Cabinet provides needed protection for companies who specialize in lawn care, golf course management, agricultural interests or who handle and store pesticides and poisons. Constructed of 18-gauge (1 mm) steel, the sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Includes poly shelf and sump trays to help contain small spills and provide extra corrosion protection. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Manual Close (180° opening)
  • Internal Dimensions: 20"W x 14.56"D x 30.5"H

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 23-1/4 in (59.06 cm)
  • Height 35 in (88.9 cm)
  • Gauge 18 ga
  • Weight 128 lbs (58.18 kg)

Product Details

  • Number of Adjustable Shelves 1
  • Number of Shelves 1
  • Handle Type Recessed
  • Capacity 12 gal (45.42 l)
  • Construction Type Assembled
  • Lock Type Keyed Alike
  • Number of Doors 1
  • Type Pesticide
  • Brand Eagle Mfg
  • Door Type Manual Close
  • Material Steel
  • Style Standard
  • Manufacturers Part Number PEST25X
  • Shelf Capacity 350 lbs (159.09 kg)
  • Color Green

Warranty

  • Warranty 10 yr

Compliance & Certifications

  • Certifications NFPA 30, OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Will a combination lock work on this cabinet?

    Question Asked By: Sandra, January 09, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Sandra, any modifications made to the cabinet will negate regulatory approvals including NFPA, OSHA, etc. If you are interested in purchasing a pesticide cabinet with a combination lock, please contact our sales team at 1.888.978.7759. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Pesticide Safety Cabinet with Manual Close - 12 Gallon

Eagle Pesticide Safety Cabinet with Manual Close - 12 Gallon

Item #: WBB214625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant