Take 15% off your entire order!

Offer applied at checkout

+

Eagle Paint/Ink Safety Cabinet with Manual Close - 96 Gallon Red

Eagle Paint/Ink Safety Cabinet with Manual Close - 96 Gallon Red

Item #: WBB214600

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Eagle Paint/Ink Safety Cabinet with Manual Close - 96 Gallon Red
  • Global Industrial™ Paint & Ink Storage Cabinet - 24 Gallon - Manual Close 43"W x 12"D x 44"H

    $967.00

  • Justrite® Piggyback Paint & Ink Cabinet w/ Manual 2 Doors, 17 Gal. Cap., 43"W x 18"D x 24"H

    $2,319.00

  • Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

    $1,453.00

Price: $3,514.00

Quantity

Customers Also Viewed

Eagle Paint/Ink Safety Cabinet with Manual Close - 40 Gallon Red

Eagle Paint/Ink Safety Cabinet with Manual Close - 40 Gallon Red

Eagle Paint/Ink Tower Safety Cabinet with Manual Close - 60 Gallon Yellow

Eagle Paint/Ink Tower Safety Cabinet with Manual Close - 60 Gallon Yellow

Eagle Paint/Ink Safety Cabinet with Self Close - 30 Gallon Yellow

Eagle Paint/Ink Safety Cabinet with Self Close - 30 Gallon Yellow

Eagle Paint/Ink Safety Cabinet with Manual Close - 30 Gallon Yellow

Eagle Paint/Ink Safety Cabinet with Manual Close - 30 Gallon Yellow

Eagle Paint/Ink Safety Cabinet with Manual Close - 60 Gallon Yellow

Eagle Paint/Ink Safety Cabinet with Manual Close - 60 Gallon Yellow

Eagle Paint/Ink Safety Cabinet Manual Close - 40 Gallon Yellow

Eagle Paint/Ink Safety Cabinet Manual Close - 40 Gallon Yellow

Global Industrial™ Paint & Ink Storage Cabinet - 24 Gallon - Manual Close 43"W x 12"D x 44"H

Global Industrial™ Paint & Ink Storage Cabinet - 24 Gallon - Manual Close 43"W x 12"D x 44"H

Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow

Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow

Paint & Ink Cabinet With Manual Close Double Door 60 Gallon

Paint & Ink Cabinet With Manual Close Double Door 60 Gallon

Eagle's 96 Gallon, manual close, Paint and Ink Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Manual Close (180° opening)
  • Internal Dimensions: 30.75"W x 30.34"D x 60.5"H
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.

Weights & Dimensions

  • Depth 34 in (86.36 cm)
  • Width 34 in (86.36 cm)
  • Height 65 in (165.1 cm)
  • Gauge 18 ga
  • Weight 407 lbs (185 kg)

Product Details

  • Number of Adjustable Shelves 5
  • Number of Shelves 5
  • Handle Type Recessed
  • Capacity 96 gal (363.4 l)
  • Construction Type Assembled
  • Lock Type Keyed Alike
  • Number of Doors 2
  • Type Paint & Ink
  • Brand Eagle Mfg
  • Door Type Manual Close
  • Material Steel
  • Style Standard
  • Manufacturers Part Number PI62X
  • Shelf Capacity 374 lbs (170 kg)
  • Color Red

Warranty

  • Warranty 10 yr

Compliance & Certifications

  • Certifications NFPA 30, OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Paint/Ink Safety Cabinet with Manual Close - 96 Gallon Red

Eagle Paint/Ink Safety Cabinet with Manual Close - 96 Gallon Red

Item #: WBB214600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle Paint/Ink Safety Cabinet with Manual Close - 96 Gallon Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant