Take 15% off your entire order!

Offer applied at checkout

+

Eagle Mfg Drum Cabinet 60 Gal. Capacity Vertical Self Close Hazmat W/ Drum Suports & Rollers

Eagle Mfg Drum Cabinet 60 Gal. Capacity Vertical Self Close Hazmat W/ Drum Suports & Rollers

Item #: WBB214681

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Eagle Mfg Drum Cabinet 60 Gal. Capacity Vertical Self Close Hazmat W/ Drum Suports & Rollers
  • Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

    $156.95

  • Global Industrial™ Carbon Steel Drum 55 Gallon Open Head

    $450.95

  • Global Industrial™ Carbon Steel Drum 30 Gallon Closed Head

    $241.95

Price: $5,269.00

Quantity

Customers Also Viewed

StrongHold® Drum Cabinet 110 Gal. Capacity Vertical Manual Close Flammable

StrongHold® Drum Cabinet 110 Gal. Capacity Vertical Manual Close Flammable

Justrite® Drum Cabinet 110 Gal. Capacity Vertical Manual Close Flammable W/ Drum Support

Justrite® Drum Cabinet 110 Gal. Capacity Vertical Manual Close Flammable W/ Drum Support

Eagle's 60 Gallon, self-closing, HAZ-MAT Drum Storage Safety Cabinet can safely contain (2) 30 gallon drums of flammable liquids or hazardous waste. The cabinet features a convenient half shelf for additional storage space for accessories or containers and drum rollers for easy drum handling. Constructed of 18-gauge (1 mm) steel, the sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Self-Closing (135° opening)
  • Concealed self-close mechanism provides obstruction-free access to top shelf space
  • Self-indexing doors guarantee they will close in sequence and ensure a tight closure from top to bottom
  • Internal Dimensions: 39.5"W x 30.34"D x 60.5"H

Weights & Dimensions

  • Depth 34 in (86.36 cm)
  • Width 43 in (109.22 cm)
  • Height 65 in (165.1 cm)
  • Gauge 18 ga
  • Weight 552 lbs (250.91 kg)

Product Details

  • Number of Adjustable Shelves 1
  • Number of Shelves 1
  • Handle Type Recessed
  • Capacity 60 gal (227.12 l)
  • Construction Type Assembled
  • Lock Type Keyed Alike
  • Type Hazardous Material
  • Brand Eagle Mfg
  • Door Type Self Close
  • Material Steel
  • Style Vertical
  • Shelf Capacity 350 lbs (159.09 kg)
  • Manufacturers Part Number HAZ9010X
  • Color Yellow

Warranty

  • Warranty 10 yr

Compliance & Certifications

  • Certifications CFR, NFPA 30, OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Mfg Drum Cabinet 60 Gal. Capacity Vertical Self Close Hazmat W/ Drum Suports & Rollers

Eagle Mfg Drum Cabinet 60 Gal. Capacity Vertical Self Close Hazmat W/ Drum Suports & Rollers

Item #: WBB214681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle Mfg Drum Cabinet 60 Gal. Capacity Vertical Self Close Hazmat W/ Drum Suports & Rollers
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant