Eagle 13G30TRKE,13 HP, Stationary Gas Compressor, 30 Gal, 200 PSI, 32 CFM, Honda, Electric/Recoil
Write a Review
|
Questions & Answers (0)
Product Description
Eagle 13G30TRKE,13 HP, Stationary Gas Compressor, 30 Gallon, 200 PSI, 32 CFM, Honda, Electric/Recoil
Rugged Compressor with Cast Iron Cylinders "V" Design Minimizes vibration, Improves cooling And extends compressor Life Individual Removable cylinders For Smoother, Cooler Operation &Easy Maintenance. Engine Idle Control feature That Reduces cost & Excessive Wear. 9 Hp Honda Gx270Manual/Electric Start engine Metal Air Filters With "Auto Drop" Feature Convenient Oil Drain on Front Of Unit 30 Gallon Asmeregistered Tank, 200Psi Rating Easy View Oil Sight gauge High Efficiency Reed valves For Maximum performance Efficient Heat Removal from Fly Wheel For cooler Running &Longer Life Sturdy Metal Belt guard Outlet Valve Included
PRICE
$12,749.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 19 in |
| Height | 40 in |
| Weight | 408 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 1/2" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 200 psi |
| Start Type | Electric/Recoil |
| Material | Cast Iron |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | 13G30TRKE |
| Pump Type | Two-Stage |
| CFM @ 90 PSI | 32 CFM |
| Low Oil Shutoff | No |
| Brand | Honda |
| Type | Stationary |
| CFM | 32 CFM |
| Horsepower | 13 HP |
| Color | Blue |
| After Cooler | No |
| Style | Truck Mount |
| Voltage | 12 V |
| Air Filter | No |
| Description | Gas Driven Two Stage Air Compressor Tankless |
| Fuel Type | Gasoline |
| Engine Horsepower | 13 HP |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |