Take 15% off your entire order!

Offer applied at checkout

+

Eagle Flammable Liquid Safety Cabinet with Self Close - 15 Gallon

Eagle Flammable Liquid Safety Cabinet with Self Close - 15 Gallon

Item #: WBB214674

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Eagle Flammable Liquid Safety Cabinet with Self Close - 15 Gallon
  • Global Industrial™ Stackable Acid Corrosive Cabinet Manual Close Double Door 11 Gallon 34x18x22

    $1,380.00

  • Global Industrial™ Stackable Flammable Cabinet, Manual Close Single Door, 6 Gal.,23"Wx18"Dx22"H

    $1,059.00

  • Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

    $1,710.00

Price: $2,165.00

Quantity

Customers Also Viewed

Eagle Flammable Liquid Tower™ Safety Cabinet with Manual Close - 45 Gallon

Eagle Flammable Liquid Tower™ Safety Cabinet with Manual Close - 45 Gallon

Eagle Flammable Liquid Safety Cabinet with Manual Close - 15 Gallon

Eagle Flammable Liquid Safety Cabinet with Manual Close - 15 Gallon

Eagle Countertop Flammable Cabinet - Manual Close Door 4 Gallon

Eagle Countertop Flammable Cabinet - Manual Close Door 4 Gallon

Justrite Flammable 4 Gallon Liquid Cabinet Manual Single Door Vertical Storage

Justrite Flammable 4 Gallon Liquid Cabinet Manual Single Door Vertical Storage

Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon

Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon

Global Industrial™ Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H

Global Industrial™ Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H

Justrite Flammable Cabinet With Self Close Double Door 90 Gallon

Justrite Flammable Cabinet With Self Close Double Door 90 Gallon

Eagle's 15 Gallon, self-closing, Add On Flammable Liquid Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Self-Closing (135° opening)
  • Concealed self-close mechanism provides obstruction-free access to top shelf space
  • Self-indexing doors guarantee they will close in sequence and ensure a tight closure from top to bottom
  • Internal Dimensions: 39.5"W x 14.56"D x 19.5"H

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 43 in (109.22 cm)
  • Height 24 in (60.96 cm)
  • Gauge 18 ga
  • Weight 119 lbs (54.09 kg)

Product Details

  • Number of Adjustable Shelves 0
  • Handle Type Recessed
  • Capacity 15 gal (56.78 l)
  • Lock Type Keyed Alike
  • Number of Doors 2
  • Type Flammable
  • Brand Eagle Mfg
  • Door Type Self Close
  • Material Steel
  • Style Standard
  • Shelf Capacity 350 lbs (159.09 kg)
  • Manufacturers Part Number ADD14X
  • Color Yellow

Warranty

  • Warranty 10 yr

Compliance & Certifications

  • Certifications NFPA 30, OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Flammable Liquid Safety Cabinet with Self Close - 15 Gallon

Eagle Flammable Liquid Safety Cabinet with Self Close - 15 Gallon

Item #: WBB214674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle Flammable Liquid Safety Cabinet with Self Close - 15 Gallon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant