x

Take 15% off your entire order!

Offer applied at checkout

+

Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon

Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon

Item #: WB260808

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,413.53 up to 14% OFF

Price: $2,074.00

Quantity

Customers Also Viewed

Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon

Eagle's 90 Gallon, manual close, Flammable Liquid Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Manual Close (180° opening)
  • Internal Dimensions: 39.5"W x 30.34"D x 60.5"H

  • WIDTH INCHES 43 (109.22 cm)
  • DEPTH INCHES 34 (86.36 cm)
  • HEIGHT INCHES 65 (165.1 cm)
  • CAPACITY GALLONS 90 (340.69 l)
  • COLOR FINISH Yellow
  • ADJUSTABLE SHELVES 2
  • ASSEMBLY Assembled
  • BRAND Eagle Mfg
  • CONSTRUCTION Steel
  • DOOR QUANTITY 2
  • DOOR TYPE Manual Close
  • HANDLE TYPE Recessed
  • LOCK TYPE Keyed Alike
  • MANUFACTURERS PART NUMBER 1992X
  • SHELF CAPACITY LBS 350 (159.09 kg)
  • SHELF QUANTITY 2
  • STYLE Standard
  • TYPE Flammable
  • WEIGHT LBS 641 (291.36 kg)
  • APPROVAL/REGULATIONS OSHA, NFPA 30
  • LIMITED WARRANTY 10 Years
  • GAUGE 18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Eagle Flammable Cabinet with Manual Close Double Door 60 Gallon

Item #: 784187

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$1,567.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon

Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon

Item #: WB260808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Eagle Flammable Cabinet with Manual Close Double Door 90 Gallon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant