x

Take 15% off your entire order!

Offer applied at checkout

Eagle Compact Flammable Cabinet - Manual Close Door 12 Gallon

Eagle Compact Flammable Cabinet - Manual Close Door 12 Gallon

Item #: WB260812

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$906.15 up to 11% OFF

Price: $807.00

Quantity

Customers Also Viewed

Eagle Compact Flammable Cabinet - Manual Close Door 12 Gallon

Eagle's 12 Gallon, manual close, Space Saver Flammable Liquid Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Manual Close (180° opening)
  • Internal Dimensions: 20"W x 14.56"D x 30.5"H

  • WIDTH INCHES 23-1/4 (59.06 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • CAPACITY GALLONS 12 (45.42 l)
  • COLOR FINISH Yellow
  • ADJUSTABLE SHELVES 1
  • ASSEMBLY Assembled
  • BRAND Eagle Mfg
  • CONSTRUCTION Steel
  • DOOR QUANTITY 1
  • DOOR TYPE Manual Close
  • HANDLE TYPE Recessed
  • LOCK TYPE Keyed Alike
  • MANUFACTURERS PART NUMBER 1925X
  • SHELF CAPACITY LBS 350 (159.09 kg)
  • SHELF QUANTITY 1
  • STYLE Compact
  • TYPE Flammable
  • WEIGHT LBS 126 (57.27 kg)
  • APPROVAL/REGULATIONS OSHA, NFPA 30
  • LIMITED WARRANTY 10 Years
  • GAUGE 18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Eagle Compact Flammable Cabinet - Self Close Door 12 Gallon

Item #: 260818

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$830.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Compact Flammable Cabinet - Manual Close Door 12 Gallon

Eagle Compact Flammable Cabinet - Manual Close Door 12 Gallon

Item #: WB260812

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant