Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Eagle Mfg

Model # :WBB214685

MPN #: CRA2310X

Eagle™ 24 Gallon Acid Corrosive Cabinet, Manual Close, 1 Door, 23-1/4"W x 18"D x 65"H, Blue

Product Description
Eagle's 24 Gallon, self-closing, Space Saver Acid & Corrosive Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a corrosion-resistant powder coat finish and includes trilingual warning label, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Includes poly shelf and sump trays to help contain small spills and provide extra corrosion protection. Not recommended for use with Sulfuric, Nitric or Hydrochloric acids. Cabinets are FM-approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Self-Closing (135° opening)
  • Concealed self-close mechanism provides obstruction-free access to top shelf space
  • Internal Dimensions: 20"W x 14.56"D x 60.5"H
PRICE
$3,179.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/4 in
Depth18 in
Height65 in
Weight212 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeAcid Corrosive Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves3
ColorBlue
Door TypeSelf Close
Handle TypeRecessed
StyleStandard
Capacity24 gal
Number of Doors1
Number of Shelves3
MaterialSteel
Manufacturers Part NumberCRA2310X
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandEagle Mfg

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsNFPA 30, OSHA