Take 15% off your entire order!

Offer applied at checkout

Eagle Acid & Corrosive Cabinet with Manual Close - 24 Gallon

Eagle Acid & Corrosive Cabinet with Manual Close - 24 Gallon

Item #: WBB214684

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,818.00

Quantity

Customers Also Viewed

Global Industrial™ Acid Corrosive Cabinet - 45 Gallon - Manual Close 43"W x 18"D x 65"H

Global Industrial™ Acid Corrosive Cabinet - 45 Gallon - Manual Close 43"W x 18"D x 65"H

Global Industrial™ Acid Corrosive Cabinet - 30 Gallon - Manual Close 43"W x 18"D x 44"H

Global Industrial™ Acid Corrosive Cabinet - 30 Gallon - Manual Close 43"W x 18"D x 44"H

Justrite 22 Gallon 2 Door, Manual, Undercounter, Acid Corrosive Cabinet, 35"W x 22"D x 35"H, Blue

Justrite 22 Gallon 2 Door, Manual, Undercounter, Acid Corrosive Cabinet, 35"W x 22"D x 35"H, Blue

Eagle's 24 Gallon, manual close, Space Saver Acid & Corrosive Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a corrosion-resistant powder coat finish and includes trilingual warning label, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Includes poly shelf and sump trays to help contain small spills and provide extra corrosion protection. Not recommended for use with Sulfuric, Nitric or Hydrochloric acids. Cabinets are FM-approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Manual Close (180° opening)
  • Internal Dimensions: 20"W x 14.56"D x 60.5"H

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 23-1/4 in (59.06 cm)
  • Height 65 in (165.1 cm)
  • Gauge 18 ga
  • Weight 201 lbs (91.36 kg)

Product Details

  • Number of Adjustable Shelves 3
  • Cabinet Type Standard
  • Number of Shelves 3
  • Handle Type Recessed
  • Capacity 24 gal (90.85 l)
  • Lock Type Keyed Alike
  • Number of Doors 1
  • Type Acid Corrosive
  • Brand Eagle Mfg
  • Door Type Manual Close
  • Material Steel
  • Shelf Capacity 350 lbs (159.09 kg)
  • Manufacturers Part Number CRA1923X
  • Color Blue

Warranty

  • Warranty 10 yr

Compliance & Certifications

  • Certifications NFPA 30, OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Acid & Corrosive Cabinet with Manual Close - 24 Gallon

Eagle Acid & Corrosive Cabinet with Manual Close - 24 Gallon

Item #: WBB214684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant