This model is loaded with features and improvements, such as higher speeds for faster and cleaner separations, quieter operation for peaceful work environments, lower chamber temperatures for cooler test-tube samples, shorter height to fit under any cabinet, and auto-calibrating speed function for precision results. It even has an auto-brake to stop the rotor in less than 30 seconds to save time in the busy labs. Now the E8 family also includes a digital model, with no knobs and precise time and speed programs for CLIA compliance and the highest accuracy at an affordable price. Choose the FIXED-speed model for spinning blood only, or choose the VARIABLE-speed or DIGITAL models for spinning blood, urine, fecals, semen, and other fluids at the correct speeds for proper separations and clear results.
LW Scientific E8C-U8AF-1503 E8 Fixed-Speed Centrifuge, 8-Tube Capacity, 3500 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$859.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 9-1/2 in |
| Weight | 10 lbs |
Product Details
| Max Speed | 3500 rpm |
| Type | Centrifuge |
| Package Includes | Centrifuge, Rotor, Power Cord |
| Color | Black |
| For Use With | Blood |
| Capacity | (8) 3-15 ml Tubes |
| Voltage | 110-220 V |
| Material | Plastic |
| Description | E8 Fixed-Speed Centrifuge |
| Package Quantity | 1 |
| Manufacturers Part Number | E8C-U8AF-1503 |
| Brand | LW Scientific |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE/ CuL Certified |