SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

3M™ E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Corded, 311-1252, 200 Pairs

3M™ E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Corded, 311-1252, 200 Pairs

Item #: WBB311349

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $164.95

Quantity Discount

  • Buy 1 $164.95 ea.
  • Buy 2+ $145.95 ea.

Quantity

Customers Also Viewed

E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Ear 312-1252, 200-Pair

E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Ear 312-1252, 200-Pair

E-A-Rsoft™ One Touch™ Uncorded Earplug Dispenser 391-1004, 500-Pair

E-A-Rsoft™ One Touch™ Uncorded Earplug Dispenser 391-1004, 500-Pair

Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Moldex 6647 Goin' Green® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6647 Goin' Green® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

3M™ E-A-R™ Classic™ Foam Earplugs, Uncorded, 310-1060, 30 Pairs

3M™ E-A-R™ Classic™ Foam Earplugs, Uncorded, 310-1060, 30 Pairs

Howard Leight™ LL-1 Laser Lite® Ear Plugs, Disposable, NRR 32, Uncorded, 200 Pairs/Box

Howard Leight™ LL-1 Laser Lite® Ear Plugs, Disposable, NRR 32, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB

Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB

Moldex 6497 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Small, NRR 12dB/24dB

Moldex 6497 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Small, NRR 12dB/24dB

3M™ E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Corded, 311-1252, 200 Pairs

3M™ E-A-Rsoft™ Yellow Neon Blasts™ corded earplugs seal the ear canal with soft, slow-recovery foam for excellent noise reduction and comfort. These corded foam earplugs offer a soft, low-pressure solution with a exciting flame graphics - Poly bag keeps earplugs clean and accessible for re-use. - Regular size fits most earcanals. - Noise Reduction Rating (NRR)*: 33 dB. CSA Class AL. * Test compatible with 3M™ E-A-Rfit™ Validation System.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Ear Plug Size One Size
  • Weight 1.5 lb LBS

Product Details

  • Corded/Banded Corded
  • Earplug Cord Material Vinyl
  • Description E-A-Rsoft™ Yellow Neons™ Disposable Earplugs, Corded
  • Ear Plug Material Polyurethane Foam
  • Ear Plug Packaging Bag, Wrapped Pair
  • Noise Reduction Rate (NRR) 33 dB
  • Disposable/Reusable Disposable
  • Metal Detectable No
  • Ear Plug Shape Tapered
  • Package Quantity 200 Pairs
  • Brand 3M
  • Ear Plug Color Family Yellow/Orange
  • Series E-A-Rsoft™ Yellow Neons™
  • Cord Band Color Family Orange
  • Manufacturers Part Number 311-1252
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $129.00 with this comparable product

Global Industrial™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box

Item #: 708376

Not Yet Rated

In Stock, Ships in 3-4 days

$35.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Corded, 311-1252, 200 Pairs

3M™ E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Corded, 311-1252, 200 Pairs

Item #: WBB311349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Corded, 311-1252, 200 Pairs
    3M™ E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Corded, 311-1252, 200 Pairs
    3M™ E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Corded, 311-1252, 200 Pairs
    3M™ E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Corded, 311-1252, 200 Pairs
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant