Gear Pumps
Buyers Live Floor Hydraulic Pump, H5134171, 4 Bolt, 3000 Max Pressure, 7/8-13 Spline Shaft
Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, Spline 9 Tooth Shaft, 23.69 GPM at MAX 3600 RPM
Gallons per Minute
23.69 GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -12 In -10 Out in
Gallons per Minute
9.51 GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -12 In -10 Out in
Dynamic Hydraulic Gear Pump 1.95 cu.in/rev, 3/4 Dia. Straight Shaft, 30.39 GPM at MAX 3600 RPM
Gallons per Minute
30.39 GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -16 In -12 Out in
Hydrastar H21 Series Hydraulic Pump, H2136153, 2/4 Bolt, 3000 Max Pressure, 1" Keyed 1/4 KW Shaft
Gallons per Minute
5.41 GPM At 5000 RPM gal/min
RPM
Max 5000 RPM rpm
Port Size
SAE -12 In -10 Out in