Dust Collection Systems
Width
Motor Horsepower
Brand
Price
Powermatic 1791079K Model PM1300TX-CK 1.75HP 1-Phase 115/230V Dust Collector & 2-Micron Canister Kit
Air Inlet
6,4 in
Voltage
115/230 V
Dust Collector Type
Canister
Motor Horsepower
1-3/4 HP
Powermatic 1792200HK PM2200 3HP 230V Cyclonic Dust Collection System W/ HEPA Filter Kit
Air Inlet
8,4 in
Voltage
230 V
Dust Collector Type
Canister
Motor Horsepower
5 HP
Powermatic 1792073K Model PM1900TX-BK3 3HP 3-Phase 230/460V Dust Collector W/ 30-Micron Bag Kit
Powermatic 1791078K Model PM1300TX-BK 1.75HP 1-Phase 115/230V 30-Micron Bag Dust Collection Kit
Powermatic 1792074K Model PM1900TX-CK3 3HP 3-Phase 230/460V Dust Collector W/ 2-Micron Canister Kit