Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Durham Mfg.

Model # :WBB2152727

MPN #: 057-50

Durham Spill Control Respirator Cabinet 057-50 - 19-7/8"W x 14-1/4"D x 32-3/4"H, Yellow

Product Description
Constructed using prime cold rolled steel and durable yellow powder coat finish. Door is welded and riveted in place using a full piano hinge with a rust resistant hinge pin. (2) fully adjustable shelves are included. Spring loaded catches keep door closed and allow easy access in an emergency. Full length Plexiglass window allows easy content inventory . Keyhole slots in back provide for wall hanging. Sold without contents.

PRICE
$519.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
519.00
Buy 6+ units
479.95Save $39.05 (8%)
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-7/8 in
Depth14-1/4 in
Height32-3/4 in

Product Details

Cabinet StyleCounter Height
Number of Adjustable Shelves2
ColorYellow
Number of Doors1
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
DescriptionSpill Control Respirator Cabinet
Manufacturers Part Number057-50
Number of Fixed Shelves1
Base TypeWall Mount
BrandDurham Mfg.