x

Take 15% off your entire order!

Offer applied at checkout

Durastripe Supreme V 12X4 Arrow Black

Durastripe Supreme V 12X4 Arrow Black

Item #: WBB540630

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Quantity

Customers Also Viewed

Durastripe Supreme V 12X4 Arrow Black

DuraStripe Shapes are perfect for any 5S or Six Sigma program and available in an array of die-cut peel-&-stick shapes. These durable floor markings will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Shapes are so easy to install you just peel-&-stick!

  • WIDTH INCHES 4 (10.16 cm)
  • COLOR FINISH Black
  • BRAND Ergomat
  • CONSTRUCTION PVC
  • LIGHTS DSV-ARR-12-BK
  • MANUFACTURERS PART NUMBER DSVARR12BKK
  • PACKAGE QUANTITY 35
  • THICKNESS MIL 34
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe Supreme V 12X4 Arrow Black

Durastripe Supreme V 12X4 Arrow Black

Item #: WBB540630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant