Take 15% off your entire order!

Offer applied at checkout

Carlisle 607130C - Durapan™ One-Third Size Solid Cover 6-7/8" x 12-3/4" - Pkg Qty 6

Carlisle 607130C - Durapan™ One-Third Size Solid Cover 6-7/8" x 12-3/4" - Pkg Qty 6

Item #: WBB637919

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $191.70 / Pkg of 6

Quantity

Customers Also Viewed

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Features:
  • 18-8 stainless steel pans will not jam together during storage
  • Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions
  • Maintain a tight seal for better temperature retention
  • Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage
  • Spoonable bottom maximizes serving yield and makes pans easy to clean
  • DuraPans are designed to fit into Carlisle's Coldmaster® Cold Pans for superior cold retention; eliminates the need for messy and unsanitary ice baths
  • Versatile stainless steel food pans go from freezer to oven to serving line; ideal for cook-chill operations
  • Available in industry standard 22 gauge or economical 24 gauge; NSF Listed
  • Available in heavy weight 22 gauge or standard 24 gauge

Weights & Dimensions

  • Width 12-3/4 IN (32.39 cm)
  • Length 6-7/8 IN (17.46 cm)

Product Details

  • Brand Carlisle
  • Package Quantity 6
  • Description 607130C - DuraPan™ One-Third Size Solid Cover 6-7/8 Inches x 12-3/4 Inch
  • Material 18-8 Stainless
  • Manufacturers Part Number 607130C
  • Color Silver
  • Trademark DuraPan™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 607130C - Durapan™ One-Third Size Solid Cover 6-7/8" x 12-3/4" - Pkg Qty 6

Carlisle 607130C - Durapan™ One-Third Size Solid Cover 6-7/8" x 12-3/4" - Pkg Qty 6

Item #: WBB637919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant