+

Frequently Purchased Together
$212.32 up to 28% OFF
Price: $152.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MULTI-PURPOSE STACK CHAIRS
Fabric Upholstered Stack Chair with 2" Thick Cushioning
Multi-purpose stack chairs are great for virtually any application & environment. Stackable chairs are made using strong 18 gauge x 3/4" square steel framing with an attractive, scratch resistant chrome finish. Frame is reinforced with welded 5/8" support bars on the front and rear legs for extra strength. Protective bumpers prevent marring when stacked. 16" square seat and back feature comfort cushioning for support. Chairs stack up to 12 units high. Includes non-marring floor glides. Meets CA 117 fire code.
Fabric Upholstered Stack Chair with 2" Thick Cushioning
Multi-purpose stack chairs are great for virtually any application & environment. Stackable chairs are made using strong 18 gauge x 3/4" square steel framing with an attractive, scratch resistant chrome finish. Frame is reinforced with welded 5/8" support bars on the front and rear legs for extra strength. Protective bumpers prevent marring when stacked. 16" square seat and back feature comfort cushioning for support. Chairs stack up to 12 units high. Includes non-marring floor glides. Meets CA 117 fire code.
Weights & Dimensions
- Width 19-3/4 IN (50.17 cm)
- Back Height 16 IN (40.64 cm)
- Seat Thickness 2 IN (5.08 cm)
- Height 33 IN (83.82 cm)
- Seat Width 16 IN (40.64 cm)
- Seat Height 17-1/2 IN (44.45 cm)
- Min Back Height 16 IN (40.64 cm)
- Depth 22 IN (55.88 cm)
- Max Back Height 16 IN (40.64 cm)
- Back Width 16 IN (40.64 cm)
- Base 4 Legged
- Weight Capacity 250 LBS (113.64 kg)
- Seat Depth 16 IN (40.64 cm)
Product Details
- Seat Color Family Brown
- Type Guest / Side Chair
- Package Quantity 1
- Style Guest/Side Chair
- Casters No
- Arm Type Armless
- Seat Material Fabric
- Description Multi-Purpose Stack Chair
- Stackable Yes
- Number of Seats 1
- Frame Color Family Silver
- Brand KFI Seating
- Back Type Mid Back
- Frame Material Steel
Warranty
- Warranty 5 YR
Photo/Video Gallery
-
-
KFI - Stacking Chairs
Customer Review
Product Q & A
There are no questions for this product.
Accessories

KFI Stack Chair - Armless - Fabric - 2" thick Seat Brown Fabric
$152.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories