Take 15% off your entire order!

Offer applied at checkout

+

KFI Stack Chair - Armless - Fabric - 2" thick Seat Black Fabric

KFI Stack Chair - Armless - Fabric - 2" thick Seat Black Fabric

Item #: WB277269BK

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Black

Frequently Purchased Together

  • KFI Stack Chair - Armless - Fabric - 2" thick Seat Black Fabric
  • Universal Dolly for Multi-Purpose Stacking Chairs

    $232.95

  • Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity

    $348.95

  • Interion® Universal Dolly For Stacking Chairs - 10 Chairs Capacity

    $102.95

$212.32 up to 28% OFF

Price: $152.95

Quantity

Customers Also Viewed

KFI Stack Chair - Armless - Vinyl - 2" thick Seat Black Vinyl - Pkg Qty 4

KFI Stack Chair - Armless - Vinyl - 2" thick Seat Black Vinyl - Pkg Qty 4

KFI Stack Chair - Armless - Vinyl - 2" thick Seat Light Gray Vinyl

KFI Stack Chair - Armless - Vinyl - 2" thick Seat Light Gray Vinyl

Interion® Stacking Chair With Mid Back, Fabric, Black - Pkg Qty 4

Interion® Stacking Chair With Mid Back, Fabric, Black - Pkg Qty 4

Interion® Merion Collection Stacking Chair With Mid Back Fixed Arms, Plastic, Black - Pkg Qty 4

Interion® Merion Collection Stacking Chair With Mid Back Fixed Arms, Plastic, Black - Pkg Qty 4

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Reception Chair - Vinyl - Black

Interion® Reception Chair - Vinyl - Black

Interion® Antimicrobial Office Chair With Mid Back, Vinyl, Black

Interion® Antimicrobial Office Chair With Mid Back, Vinyl, Black

Interion® Reception Chair - Vinyl - Burgundy

Interion® Reception Chair - Vinyl - Burgundy

MULTI-PURPOSE STACK CHAIRS
Fabric Upholstered Stack Chair with 2" Thick Cushioning
Multi-purpose stack chairs are great for virtually any application & environment. Stackable chairs are made using strong 18 gauge x 3/4" square steel framing with an attractive, scratch resistant chrome finish. Frame is reinforced with welded 5/8" support bars on the front and rear legs for extra strength. Protective bumpers prevent marring when stacked. 16" square seat and back feature comfort cushioning for support. Chairs stack up to 12 units high. Includes non-marring floor glides. Meets CA 117 fire code.

Weights & Dimensions

  • Width 19-3/4 IN (50.17 cm)
  • Back Height 16 IN (40.64 cm)
  • Seat Thickness 2 IN (5.08 cm)
  • Height 33 IN (83.82 cm)
  • Seat Width 16 IN (40.64 cm)
  • Seat Height 17-1/2 IN (44.45 cm)
  • Min Back Height 16 IN (40.64 cm)
  • Depth 22 IN (55.88 cm)
  • Max Back Height 16 IN (40.64 cm)
  • Back Width 16 IN (40.64 cm)
  • Base 4 Legged
  • Weight Capacity 250 LBS (113.64 kg)
  • Seat Depth 16 IN (40.64 cm)

Product Details

  • Seat Color Family Black
  • Type Guest / Side Chair
  • Package Quantity 1
  • Style Guest/Side Chair
  • Casters No
  • Arm Type Armless
  • Seat Material Fabric
  • Description Multi-Purpose Stack Chair
  • Stackable Yes
  • Number of Seats 1
  • Frame Color Family Blue
  • Brand KFI Seating
  • Back Type Mid Back
  • Frame Material Steel

Warranty

  • Warranty 5 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KFI Stack Chair - Armless - Fabric - 2" thick Seat Black Fabric

KFI Stack Chair - Armless - Fabric - 2" thick Seat Black Fabric

Item #: WB277269BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant