x

Take 15% off your entire order!

Offer applied at checkout

Post-it® Durable Hanging File Folder Tabs, 2" Angled Lined, Primary Colors, 24 Tabs/Pack

Post-it® Durable Hanging File Folder Tabs, 2" Angled Lined, Primary Colors, 24 Tabs/Pack

Item #: WBB859037

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4.84

Quantity

Customers Also Viewed

Post-it® Durable Hanging File Folder Tabs, 2" Angled Lined, Primary Colors, 24 Tabs/Pack

Post-it® Durable Hanging File Folder Tabs make it simple to name and label files. Great for storing and retrieving documents and displaying an organized, professional image. Tabs are angled for easy viewing from above file drawers. Tough, long-lasting 2" tabs withstand repeated use. Each tab is easy to write on, apply and reposition and offers plenty of space for labeling.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 1-1/2 (3.81 cm)
  • COLOR FINISH Assorted
  • BRAND Post-it
  • DESCRIPTION Angled Lined Durable Tabs
  • MANUFACTURERS PART NUMBER 686A1
  • PACKAGE QUANTITY 1 Set
  • STYLE Write-On
  • TABS PER SET 24 Tabs/Set
  • TYPE File Folder Tabs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Post-it® Durable Hanging File Folder Tabs, 2" Angled Lined, Primary Colors, 24 Tabs/Pack

Post-it® Durable Hanging File Folder Tabs, 2" Angled Lined, Primary Colors, 24 Tabs/Pack

Item #: WBB859037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant