Take 15% off your entire order!

Offer applied at checkout

+

Plastic Dunnage Rack with Vented Top 96"W x 24"D x 12"H

Plastic Dunnage Rack with Vented Top 96"W x 24"D x 12"H

Item #: WB331727

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $203.95

Quantity Discount

  • Buy 1-5 $203.95 ea.
  • Buy 6+ $192.95 ea.

Quantity

Customers Also Viewed

Plastic Dunnage Rack with Vented Top 48"W x 24"D x 12"H

Plastic Dunnage Rack with Vented Top 48"W x 24"D x 12"H

Plastic Dunnage Rack with Vented Top 36"W x 24"D x 12"H

Plastic Dunnage Rack with Vented Top 36"W x 24"D x 12"H

Nexelon® Stationary Dunnage Rack 48"W x 18"D x 14"H

Nexelon® Stationary Dunnage Rack 48"W x 18"D x 14"H

Nexelon® Stationary Dunnage Rack 36"W x 18"D x 14"H

Nexelon® Stationary Dunnage Rack 36"W x 18"D x 14"H

Nexelon® Mobile Dunnage Rack 24"W x 24"D - 4 Swivel Casters

Nexelon® Mobile Dunnage Rack 24"W x 24"D - 4 Swivel Casters

Mobile Plastic Dunnage Rack 36"W x 24"D (1000 Lbs Cap)

Mobile Plastic Dunnage Rack 36"W x 24"D (1000 Lbs Cap)

Plastic Dunnage Rack with Vented Top 36"W x 36"D x 12"H

Plastic Dunnage Rack with Vented Top 36"W x 36"D x 12"H

Structural Plastic Dunnage Cube 24"W x 12"D x 6"H

Structural Plastic Dunnage Cube 24"W x 12"D x 6"H

Plastic Dunnage Rack with Solid Top 48"W x 24"D x 12"H

Plastic Dunnage Rack with Solid Top 48"W x 24"D x 12"H

Plastic Dunnage Rack with Solid Top 96"W x 36"D x 12"H

Plastic Dunnage Rack with Solid Top 96"W x 36"D x 12"H

Global Industrial™ 36 Inch Wide Reel Mount Rack

Global Industrial™ 36 Inch Wide Reel Mount Rack

Global Industrial™ 48 Inch Wide Reel Mount Rack

Global Industrial™ 48 Inch Wide Reel Mount Rack

STRUCTURAL PLASTIC
DUNNAGE RACK

Heavy-duty plastic grid is easy to steam clean and disinfect. Resistant to oils, acids and most chemicals. Flow-thru grid allows liquids to fall or drain below. Able to withstand temperature extremes, ideal for coolers or freezers. Lightweight for easy transport and cleaning of floor underneath. Strong 2 5/8" thick platform locks together with 2 3/8" posts to form a rigid assembly.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 96 IN (243.84 cm)
  • Max Shelf Capacity 1500 lbs. to 2000 lbs.
  • Weight Capacity 1,500 LBS (681.82 kg)
  • Height 12 IN (30.48 cm)
  • Weight 27 LBS (12.27 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 1
  • Shelf Type Vented
  • Brand Structural Plastics Corp
  • Material Plastic
  • Manufacturers Part Number D9624
  • Shelf Capacity 1500 LBS (681.82 kg)
  • Color Family Black
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHERINE

    Date: April 23, 2019

    Good for Storage
    Your review:
    Works well in the closet.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Dunnage Rack with Vented Top 96"W x 24"D x 12"H

Plastic Dunnage Rack with Vented Top 96"W x 24"D x 12"H

Item #: WB331727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Dunnage Rack with Vented Top 96"W x 24"D x 12"H
    Plastic Dunnage Rack with Vented Top 96"W x 24"D x 12"H
    Plastic Dunnage Rack with Vented Top 96"W x 24"D x 12"H
    Plastic Dunnage Rack with Vented Top 96"W x 24"D x 12"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant