Dual Pedestal, 3/8" x 50', 300 psi, Air/Water with Hose
This 16-1/2"L x 8"W x 17"H dual pedestal reel is made with corrosion-resistant powder coated steel housing for long lasting durability. Hose anti-latch out feature ensures hose retracts every time. Guide arm is field adjustable for wall, ceiling, or truck mounting positions. Dual pedestal base and guide arm design, structurally reinforced. Five-in-one heat treated aluminum casting incorporates main shaft, ratchet, spring arbor and inlet/outlet plumbing in one piece casting. Containerized spring assembly. Provides safe and easy handling during maintenance. Two sealed ball bearings for smooth rotation of main shaft. Furnished with S.A.E. 100 R1T one wire braid hose.
Reelcraft Heavy-Duty Spring Retractable Compact Dual Pedestal Hose Reel, 3/8"x50' 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,139.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 8 in |
| Height | 17 in |
| Weight | 50 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | DP7000 |
| For Use With | Air,Water |
| Drive/Return Type | Spring Return |
| Outlet | 1/4 (M)NPTF |
| Material | Steel |
| Manufacturers Part Number | DP7650 OLP |
| Inlet | 1/2" |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | PVC |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |