x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Dual-Cool™ Digital Panel Thermometer, PM180-01

Cooper-Atkins® Dual-Cool™ Digital Panel Thermometer, PM180-01

Item #: WBB865797

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $145.95

Quantity

Customers Also Viewed

Cooper-Atkins® Dual-Cool™ Digital Panel Thermometer, PM180-01

The Dual-Cool™ is Cooper-Atkins' first dual temperature panel thermometer with interchangeable probes, Min/Max alarm settings and Hi/Lo temperature recall. Equipped with user adjustable settings, it can simultaneously measure temperatures within two separate storage environments or two locations inside of the same reach-in, walk-in or hot-holding cabinet. Available in three different kits including either two air probes, two solid simulator probes or one of each, allowing both the ambient air and product temperature to be monitored with a single unit. A high volume audible alarm and jumbo LCD makes temperature monitoring easier than ever.

Features

  • Temperature Range: -25° to 180°F / -32° to 82°C
  • Accuracy: ±2°F (±1°C) 32° to 158°F (0° to 70°C)

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER PM180-01
  • DESCRIPTION Digital Panel Thermometer
  • WIDTH INCHES 5 (12.7 cm)
  • HEIGHT INCHES 3 1/2
  • CONSTRUCTION Plastic
  • MINIMUM TEMPERATURE °F -25
  • MAXIMUM TEMPERATURE °F 180
  • MINIMUM TEMPERATURE °C -32
  • MAXIMUM TEMPERATURE °C 82
  • WEIGHT LBS. 0.313 (.14 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service/HVAC/R
  • APPROVALS OR CERTIFICATIONS CE, RoHS, WEEE
  • POWER/BATTERY TYPE & LIFE(HOURS) (1) 3V, CR232, 200 Days
  • ALARM 70 Decibel Alarm (Can Be Disabled)
  • INCLUDES (1) Solid Simulator Probe, (1) Air Probe And Mounting Bracket W/ Screws And Tape
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this NIST? Is it capable to use an air gas probe and a 7" needle probe?Is the response time 5 seconds?

    Question Asked By: Mary , September 20, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Mary, This unit has a NIST certified option but would have to be special ordered via our sales team. It is capable of using an air gas probe and a 7" needle probe, however, they would require the same resistance vs temperature curve. This unit does have a 5 second response time. To ensure you receive the correct item we recommend contacting our sales team.Thank you for your interest in our product!

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Dual-Cool™ Digital Panel Thermometer, PM180-01

Cooper-Atkins® Dual-Cool™ Digital Panel Thermometer, PM180-01

Item #: WBB865797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant