The Double Pedestal Broadcaster is light weight and easy to transport. Display pre-made art work, menus and signs or create your create your own on the neon marker board. This unit features a round weighted base, a removable acrylic window and easily assembles. Neon markers are included. Inside dimensions of the frame are 22"W x 30"H. overall unit size is 25"W x 48"H. Color Chrome
Aarco Dual Capability Neon Marker Board And Menu/Poster Holder Chrome - 22"W x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$739.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Sign |
| Board Type | Sign Display |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Melamine |
| Style | Poster Holder |
| Material | Metal |
| Description | Dual Capability |
| Package Quantity | 1 |
| Frame Material | Metal |
| Manufacturers Part Number | P-17C |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |