x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Dsdwndq-Bk Downward Duplex Device Plate, One Duplex Installed, Matte Black, 6"L

Wiremold Dsdwndq-Bk Downward Duplex Device Plate, One Duplex Installed, Matte Black, 6"L

Item #: WBB864816

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $37.95

Quantity

Customers Also Viewed

Wiremold DSDWNDQ-BK Downward Duplex Device Plate, One Duplex Installed, Matte Black, 6"L

Features

  • Overlapping fittings and faceplates
  • Simpler, cleaner, and more attractive installation
  • No visible screws
  • Also allows raceway covers to be cut to larger tolerances
  • Ease of installation
  • DS4000 Raceway systems can be installed by a single installer, reducing installation costs and maximizing installer resources
  • Innovative fittings and features also save time and money on future adds and changes

  • COLOR Matte Black
  • LENGTH 6"
  • DESCRIPTION Downward Duplex Device Plate
  • MANUFACTURERS PART NUMBER DSDWNDQ-BK
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Dsdwndq-Bk Downward Duplex Device Plate, One Duplex Installed, Matte Black, 6"L

Wiremold Dsdwndq-Bk Downward Duplex Device Plate, One Duplex Installed, Matte Black, 6"L

Item #: WBB864816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant