x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Ds4006-Dv Seam Clip, Designer Ivory, 5-3/4"L

Wiremold Ds4006-Dv Seam Clip, Designer Ivory, 5-3/4"L

Item #: WBB864685

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $2.63

Quantity

Customers Also Viewed

Wiremold DS4006-DV Seam Clip, Designer Ivory, 5-3/4"L

Features

  • Overlapping fittings and faceplates
  • Simpler, cleaner, and more attractive installation
  • No visible screws
  • Also allows raceway covers to be cut to larger tolerances
  • Ease of installation
  • DS4000 Raceway systems can be installed by a single installer, reducing installation costs and maximizing installer resources
  • Innovative fittings and features also save time and money on future adds and changes

  • SIZE 1"
  • COLOR Designer Ivory
  • LENGTH 5-3/4"
  • MANUFACTURERS PART NUMBER DS4006-DV
  • DESCRIPTION Seam Clip
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Ds4006-Dv Seam Clip, Designer Ivory, 5-3/4"L

Wiremold Ds4006-Dv Seam Clip, Designer Ivory, 5-3/4"L

Item #: WBB864685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant