
$147.95 ea.
Price: $1,183.60 / Pkg of 8
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Dr. Shrink Light Tack Tape 6"W x 1000'L 4 Mil White
Anti-Chafe Tape is a high performance polyethylene film with a "light tack" adhesive providing a tough, puncture resistant barrier preventing scratching or chafing. This tape is designed to leave no residue while providing a UV protected surface between the shrink wrap and the covered object.
Anti-Chafe Tape is a high performance polyethylene film with a "light tack" adhesive providing a tough, puncture resistant barrier preventing scratching or chafing. This tape is designed to leave no residue while providing a UV protected surface between the shrink wrap and the covered object.
Product Details
- Type Light Tack Tape
- Package Quantity 8
- Brand Dr. Shrink
- Material LDPE
- Manufacturers Part Number DS-CHAFE6
- Color Family White
Weights & Dimensions
- Width 6 IN (15.24 cm)
- Thickness 4 MIL
- Length 1000 FT (304.8 m)
Customer Review
Product Q & A
There are no questions for this product.
Accessories

3M Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36
Item #: 418721C
Not Yet Rated
$603.00

Dr. Shrink Light Tack Tape, 6"W x 1000'L, 4 Mil, White - Pkg Qty 8
$147.95
- Product Information
- Customer Review
- Product Q&A
- Accessories