Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB288197

Global Industrial™ Dry Ice Storage Container with Lid & Casters, 43"L x 27-1/2"W x 39-1/2"H

Product Description
✓ Can hold up to 315 liters of ice
✓ Double-walled foam filled insulation
✓ Weight capacity with casters: 2,645 lbs.

Store and transport dry ice with ease with the Global Industrial™ Dry Ice Storage Container. Made from a special blend of FDA-approved plastic, this storage container is designed to resist cold impact for long-lasting durability. This unit is molded from 3" thick food-grade polyethylene and features a foam-filled construction for insulation.

  • FDA-approved
  • Includes (4) 6"casters (2 swivel & 2 rigid)
  • PRICE
    $2,585.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length43 in
    Width27-1/2 in
    Height39 in
    Size (L x W x H)43 x 27-1/2 x 39-1/2 in
    Inside Length36-1/2 in
    Inside Width20-1/2 in
    Inside Height26-1/2 in
    Weight Capacity695 lbs
    Weight143-1/2 lbs
    Thickness3 in

    Product Details

    TypeInsulated Container
    ColorBlue
    Fork Entry4-Way
    LidYes
    Capacity11 ft³
    MaterialLow Density Polyethylene
    Casters IncludedYes
    Manufacturers Part NumberICO300New
    BrandGlobal Industrial