One dozen low odor, non-toxic, dry erase markers are ideal for classrooms and offices. Apply to dry erase white boards, glass and other non-porous surfaces. The ink is easily removed with a dry cloth, tissue or eraser. Thick, bullet point tip leaves clear, bold marks.
Package Dimensions: 9-1/4 x 5/1/4 x 1"H
Global Industrial
Model # :WB695695BK
Global Industrial™ Dry Erase Markers, Bullet Tip, Black, 12 Pack
|
Questions & Answers (0)
Product Description
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1/2 in |
Product Details
| Type | Markers |
| Package Quantity | 12 |
| Description | Black Dry Erase Markers |
| Color | Black |
| Manufacturers Part Number | 695695BK |
| Brand | Global Industrial |