Take 15% off your entire order!

Offer applied at checkout

RIB® Dry Contact Input Relay RIB01BDC, Enclosed, 120VAC, 20A, SPDT

RIB® Dry Contact Input Relay RIB01BDC, Enclosed, 120VAC, 20A, SPDT

Item #: WBB1034345

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$44.40 up to 19% OFF

Price: $36.95

Quantity Discount

  • Buy 1-5 $36.95 ea.
  • Buy 6+ $35.95 ea.

Quantity

Customers Also Viewed

RIB® Enclosed Power Relay RIB2401B, 20A, SPDT, 24VAC/DC/120VAC

RIB® Enclosed Power Relay RIB2401B, 20A, SPDT, 24VAC/DC/120VAC

RIB® Enclosed Power Relay RIB2401SBC, 20A, SPDT, 24VAC/DC/120VAC, Override

RIB® Enclosed Power Relay RIB2401SBC, 20A, SPDT, 24VAC/DC/120VAC, Override

RIB® Dry Contact Input Relay RIB01SBDC, Enclosed, 120VAC, 20A, SPST, Override

RIB® Dry Contact Input Relay RIB01SBDC, Enclosed, 120VAC, 20A, SPST, Override

RIB® Enclosed Power Relay RIB043P, 20A, 3PST, 480VAC

RIB® Enclosed Power Relay RIB043P, 20A, 3PST, 480VAC

RIB® Enclosed Relay RIBU1C, 10A, SPDT, 10-30VAC/DC/120VAC

RIB® Enclosed Relay RIBU1C, 10A, SPDT, 10-30VAC/DC/120VAC

RIB® Dry Contact Input Relay RIB02BDC, Enclosed, 208-277VAC, 20A, SPDT

RIB® Dry Contact Input Relay RIB02BDC, Enclosed, 208-277VAC, 20A, SPDT

RIB® Enclosed Power Relay RIB01P, 20A, DPDT, 120VAC

RIB® Enclosed Power Relay RIB01P, 20A, DPDT, 120VAC

Honeywell R8845U1003 Universal Switching Relay W/ Internal Transformer

Honeywell R8845U1003 Universal Switching Relay W/ Internal Transformer

Honeywell RA89A1074 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

Honeywell RA89A1074 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

Packard FC90118 Fan Center - SPNO/SPNC Relay 120V

Packard FC90118 Fan Center - SPNO/SPNC Relay 120V

Packard FC90119 Fan Center - SPDT Relay 208/240V

Packard FC90119 Fan Center - SPDT Relay 208/240V

Packard FC90112 Fan Center - DPDT Relay 120V

Packard FC90112 Fan Center - DPDT Relay 120V

RIB® Dry Contact Input Relay RIB01BDC, Enclosed, 120VAC, 20A, SPDT

The Dry Contact Input RIB series offers all the advantages of the standard RIB line; plus, it can be activated by a wide range of dry-contacts such as thermostats, switches, other relays, solid-state switches, etc. The Dry Contact Input RIB provides the low-voltage (Class 2) power needed to activate the relay (self-powered) - just close the dry-contact input. The power to energize the relay can be brought to the relay on a separate pair of wires along with the control output of the controller, or can be a local power source near the relay. The relay contacts are isolated from the input power and the dry contact input; thus, they can be wired to switch any other power-load or low-voltage load (see specifications for contact ratings). One model can be used for many installations (model RIB21CDC can operate from any voltage from 120Vac - 277Vac; see specifications for the input power of other models).

Weights & Dimensions

  • Width 3.2 IN (8.13 cm)
  • Length 2.3 IN (5.84 cm)
  • Height 1.8 IN (4.57 cm)
  • Wire Size 16 IN (40.64 cm)

Product Details

  • Operating Temperature -30° To 140°F
  • Pilot Duty 1110 VA
  • Humidity Range 5 To 95 Percent (Noncondensing)
  • Voltage 120VAC V
  • Description Dry Contact Input Relay
  • Expected Relay Life 10 Million Cycles Minimum Mechanical
  • Number of Relays 1
  • Amperage 20 A
  • Wire Rating 600V
  • Brand RIB
  • Motor Horsepower 2 HP
  • Warranty 1 YR
  • Manufacturers Part Number RIB01BDC
  • Contact Type SPDT

Compliance & Certifications

  • Certifications UL Listed, UL916, C-UL, CE, RoHS
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BRICE

    Date: April 23, 2019

    review
    Your review:
    Always very helpful!! Makes my job easier
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® Dry Contact Input Relay RIB01BDC, Enclosed, 120VAC, 20A, SPDT

RIB® Dry Contact Input Relay RIB01BDC, Enclosed, 120VAC, 20A, SPDT

Item #: WBB1034345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant